5709 BTU 208/230V 1-Phase R-404A Condensing Unit

Tecumseh Products

Celseon® 5709 BTU 208/230V 1-Phase R-404A Condensing Unit

Brand image
Tecumseh Products

Celseon® 5709 BTU 208/230V 1-Phase R-404A Condensing Unit

  • Part #T2G71589
  • Item #7523363
  • Manufacturer Part #2G715-89
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

AMP:
31, 5.1, 7.8
BTU:
5709
Height:
13-2/5 in
Horsepower:
1/2 hp
Length:
24 in
Liquid Line (OD):
3/8 in
Phase:
Single Phase
Refrigerant:
R-404A
Style Name:
Celseon®
Suction Line (OD):
5/8 in
Volts:
208/230V
Width:
17-1/2 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';