Celseon® 6360 BTU 115V R-404A Condensing Unit

Part #T2G71729  |  Item #7522828  |  Manufacturer Part #2G717-29

BTU:

6360
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 12.1, 16.3, 66

BTU: 6360

Collection: Celseon®

Height: 13-2/5 in

Horsepower: 3/4 hp

Length: 24 in

Liquid Line OD : 3/8 in

Refrigerant: R-404A

Suction Line OD : 5/8 in

Volts: 115V

Width: 17-1/2 in