Celseon® 6360 BTU 208/230V R-404A Condensing Unit

Part #T2G71819  |  Item #7522734  |  Manufacturer Part #2G718-19

Call for Pricing

BTU:

6360

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AMP: 31, 5.1, 7.8

BTU: 6360

Collection: Celseon®

Height: 13-2/5 in

Horsepower: 3/4 hp

Length: 24 in

Liquid Line OD : 3/8 in

Refrigerant: R-404A

Suction Line OD : 5/8 in

Volts: 208/230V

Width: 17-1/2 in