6360 BTU 208/230V R-404A Condensing Unit
Celseon® 6360 BTU 208/230V R-404A Condensing Unit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- BTU:
- 6360
- Collection:
- Celseon®
- Height:
- 13-2/5 in
- Horsepower:
- 3/4 hp
- Length:
- 24 in
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Refrigerant:
- R-404A
- Suction Line (OD):
- 5/8 in
- Volts:
- 208/230V
- Width:
- 17-1/2 in