Tecumseh Products
Celseon® 7000 BTU 208/230V R-22 Condensing Unit
Part #T2G71929 | Item #7522762 | Manufacturer Part #2G719-29
Call for Pricing
BTU:
7000Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
BTU: 7000
Collection: Celseon®
Height: 13-2/5 in
Horsepower: 3/4 hp
Length: 24 in
Liquid Line OD : 3/8 in
Refrigerant: R-22
Suction Line OD : 5/8 in
Volts: 208/230V
Width: 17-1/2 in