Celseon® 7200 BTU 208/230V R-134A Condensing Unit

Part #T2G73219  |  Item #7523123  |  Manufacturer Part #2G732-19

Call for Pricing

BTU:

7200

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AMP: 46, 6.4, 8.5

BTU: 7200

Collection: Celseon®

Height: 12-1/10 in

Horsepower: 1/2 hp

Length: 20 in

Liquid Line OD : 3/8 in

Refrigerant: R-134A

Suction Line OD : 5/8 in

Volts: 208/230V

Width: 14-3/10 in