8070 BTU 115V R-134A Condensing Unit

You last purchased this on
 
Tecumseh Products

Celseon® 8070 BTU 115V R-134A Condensing Unit

This product requires certification to purchase.
You last purchased this on
 
Tecumseh Products

Celseon® 8070 BTU 115V R-134A Condensing Unit

  • Fast #
  • Part #T2G73359
  • Item #7523161
  • Manufacturer Part #2G733-59
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
10.1, 13.5, 68
BTU:
8070
Collection:
Celseon®
Height:
12-1/10 in
Horsepower:
3/4 hp
Length:
20 in
Liquid Line (OD):
3/8 in
Refrigerant:
R-134A
Suction Line (OD):
5/8 in
Volts:
115V
Width:
14-3/10 in