Celseon® 8070 BTU 208/230V R-134A Condensing Unit

Part #T2G747109  |  Item #7522819  |  Manufacturer Part #2G747-109

BTU:

8070
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 46, 6.4, 8.5

BTU: 8070

Collection: Celseon®

Height: 12-1/10 in

Horsepower: 3/4 hp

Length: 20 in

Liquid Line OD : 3/8 in

Phase: Single Phase

Refrigerant: R-134A

Suction Line OD : 5/8 in

Volts: 208/230V

Width: 14-3/10 in