This product requires certification to purchase.

1-1/2 x 1 in. 4-Way Mixing Valve

You last purchased this on
 
Tekmar Control Systems

1-1/2 x 1 in. 4-Way Mixing Valve

Brand image
You last purchased this on
 
Tekmar Control Systems

1-1/2 x 1 in. 4-Way Mixing Valve

  • Fast #
  • Part #TEK712
  • Item #2849974
  • Manufacturer Part #712
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use to mix supply water from a hydronic source with water returning from a system
  • Designed for use in either closed loop or open loop hydronic systems
  • Valve position can be manually set using the handle
  • 3-Way mixing valve
  • Brass construction to resist corrosion
  • 1-1/4 inch connection size
  • Requires Certification

Specifications

Height:
1-1/2 in
Material:
Brass
Pressure - Maximum:
146 psi
Valve Size:
1 in
Width:
3 in



Ferguson Loader Loading animation for Ferguson.com