1 in. 3-Way Mixing Valve
1 in. 3-Way Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use to mix supply water from a hydronic source with water returning from a system
- Designed for use in either closed loop or open loop hydronic systems
- Valve position can be manually set using the handle
- Brass construction to resist corrosion
- 1 inch connection size
Specifications
- IAPMO Listed:
- No
- Material:
- Brass
- Maximum Temperature:
- 248
- NSF Certified:
- No
- Pressure - Maximum:
- 146 psi
- UPC:
- 779655071108
- Valve Size:
- 1 in