120 to 24V Step-Down Transformer
120 to 24V Step-Down Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Transformer: 24V
- Color coded wiring for easy in-phase wiring
- Includes replaceable in-line fuse
Specifications
- Length:
- 2-1/4 in
- Product Type:
- Step-Down Transformer
- UL Listed:
- Yes
- UPC:
- 779655000900
- Volts:
- 120V, 24V
- Width:
- 2 in