This product requires certification to purchase.

2-7/8 in. 1-Stage Setpoint Control

Tekmar Control Systems

2-7/8 in. 1-Stage Setpoint Control

  • Fast #
  • Part #TEK152
  • Item #1580464
  • Manufacturer Part #152
4.5 out of 5 Customer Rating
Brand image
Tekmar Control Systems

2-7/8 in. 1-Stage Setpoint Control

  • Fast #
  • Part #TEK152
  • Item #1580464
  • Manufacturer Part #152
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Digital control of space or device temperature
  • DHW, Slab, Pool or Spa temperature control operation
  • Solar drain down/drain back systems
  • Large LCD digital display screen, three push button menu driven operation
  • 24V AC non-power stealing
  • PWM or "bang-bang" operation
  • 150 single stage, heat or cool, NO and NC contact, PWM or "bang-bang" operation
  • 152 two stage, heat or cool, two no contacts contact, 1 or 2 sensor application
  • 155 difference setpoint control - solar/other heating application, operates two no contacts, compares source vs. storage temp
  • Size: 4 3/4" H x 2 7/8" W x 7/8" D
  • Requires Certification

Specifications

AMP:
10
Depth:
7/8 in
Height:
4-3/4 in
Material:
Plastic
Volts:
24V
Width:
2-7/8 in