24/115/230V 5A Switching Relay
24/115/230V 5A Switching Relay
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with all low voltage thermostats, pump exercising
- Post purge, LED for power and zone
- Top, bottom and back conduit knockouts, fuse protects pump
- Spare fuse included
- 20 VA transformer
- Thermal circuit breaker protects transformer
- Hinged cover
- CSA approved
- 3-year warranty
Specifications
- AMP:
- 5
- Application:
- Indoor
- CSA Certified:
- Yes
- Depth:
- 2-7/16 in
- Height:
- 6-11/16 in
- Horsepower:
- 1/3 hp
- Material:
- Steel, Plastic
- Power Source:
- Electric
- Temperature Range:
- 32 to 122 Deg F (0 to 50 Deg C)
- Time Delay:
- No
- UL Listed:
- No
- UPC:
- 779655030105
- Volts:
- 24/115/230V
- Width:
- 4-15/16 in