This product requires certification to purchase.

24/230V Multi-Zone Valve Control

Tekmar Control Systems

24/230V Multi-Zone Valve Control

  • Fast #
  • Part #T304V
  • Item #7391661
  • Manufacturer Part #304V
4 out of 5 Customer Rating
Brand image
Tekmar Control Systems

24/230V Multi-Zone Valve Control

  • Fast #
  • Part #T304V
  • Item #7391661
  • Manufacturer Part #304V
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • RoomResponse™ signal, compatible with all low voltage thermostats
  • Compatible with 2, 3 and 4-wire zone valves, unlimited zone expansion
  • Zone priority, priority override
  • Pump exercising, post purge
  • LED for each zone, priority, end switch and RoomResponse™, away signal shared between tekmar thermostats
  • Four ground screws, Top, bottom and back conduit knockouts
  • Fuses protect transformers and pumps
  • Two spare fuses included
  • CSA approved
  • Requires Certification
Dimensions & Measurements
Depth
2-3/8 in
Height
8-3/16 in
Width
10-11/16 in
Characteristics & Features
Material
Steel, Plastic
Electrical & Operational Information
AMP
11, 5, 2
Volts
115V
Zones
4
Warranty & Product Information
UPC
779655030419