3 x 1 in. 4-Way Mixing Valve
3 x 1 in. 4-Way Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use to mix supply water from a hydronic source with water returning from a system
- Designed for use in either closed loop or open loop hydronic systems
- Valve position can be manually set using the handle
- Parts Warranty: 1 Year
- 4-Way mixing valve
- Brass construction to resist corrosion
- 1 inch connection size
Specifications
- Height:
- 3 in
- Material:
- Brass
- Pressure - Maximum:
- 146 psi
- UPC:
- 779655072105
- Valve Size:
- 1 in
- Width:
- 3 in