This product requires certification to purchase.

2H/2C Programmable Thermostat

Tekmar Control Systems

557 Series 2H/2C Programmable Thermostat

  • Fast #
  • Part #TTK557
  • Item #7301557
  • Manufacturer Part #557
4.5 out of 5 Customer Rating
Brand image
Tekmar Control Systems

557 Series 2H/2C Programmable Thermostat

  • Fast #
  • Part #TTK557
  • Item #7301557
  • Manufacturer Part #557
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Programmable schedule
  • Zone synchronization
  • Zone post purge
  • Warm weather shutdown
  • Requires Certification

Specifications

AMP:
2
Auto Switching Heat:
No
Collection:
557 Series
Color Finish Name:
White
Depth:
7/8 in
Energy Star Compliant:
No
Height:
4-1/2 in
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
2H/2C
Temperature Range:
32 to 122 Deg F
Touch Screen:
Yes
UPC:
779655055702
Volts:
24V
Width:
4-3/4 in