This product requires certification to purchase.

6-5/8 in. Universal Reset Control

Tekmar Control Systems

6-5/8 in. Universal Reset Control

  • Fast #
  • Part #TEK374
  • Item #2249443
  • Manufacturer Part #374
4.5 out of 5 Customer Rating
Brand image
Tekmar Control Systems

6-5/8 in. Universal Reset Control

  • Fast #
  • Part #TEK374
  • Item #2249443
  • Manufacturer Part #374
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • For use in applications ranging from a single zone of baseboard with an on/off boiler, to low temperature in-slab radiant zones
  • Designed to operate all of the mechanical equipment in a residential hydronic heating system
  • Regulates up to 3 space heating water temperatures through outdoor temperature reset
  • Capable of controlling up to 2 on/off boilers, up to 2 mixing devices and domestic hot water
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Application:
Universal
CSA Certified:
Yes
Depth:
2-81/100
Height:
6-5/8
Material:
Pastic, Metal
UL Listed:
Yes
UPC:
779655037401
Volts:
115V
Width:
7-9/16