This product requires certification to purchase.

6-Zone Switching Relay

Tekmar Control Systems

6-Zone Switching Relay

  • Fast #
  • Part #T306P
  • Item #7391664
  • Manufacturer Part #306P
3.3 out of 5 Customer Rating
Brand image
Tekmar Control Systems

6-Zone Switching Relay

  • Fast #
  • Part #T306P
  • Item #7391664
  • Manufacturer Part #306P
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • RoomResponse™ signal, compatible with all low voltage thermostats
  • Unlimited zone expansion, zone priority
  • Priority override, pump exercising
  • Post purge, LED for each zone, priority, end switch and RoomResponse™
  • Away signal shared between tekmar thermostats, four ground screws
  • Top, bottom and back conduit knockouts
  • Fuses protect transformers and pumps
  • Two spare fuses included
  • CSA approved
  • Requires Certification

Specifications

Height:
8-3/16 in
Material:
Plastic, Steel
Type:
T306P
UPC:
779655030600
Volts:
115V
Width:
10-11/16 in
Zones:
6