Adapter Plate 3-15/16 in.
Adapter Plate 3-15/16 in.
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Covers the paint ring left behind when replacing other thermostats
- Allows a thermostat to be installed onto a single gang electrical box
- Includes screws for mounting the adaptor plate and the device that attaches to it
- Parts Warranty: 1 Year
Specifications
- Color Finish Name:
- White
- Depth:
- 3/16 in
- Height:
- 4-3/4 in
- Product Type:
- Adapter Plate
- Temperature Range:
- -20 to 120 Deg F (-30 to 50 Deg C)
- UL Listed:
- No
- UPC:
- 779655001204
- Width:
- 3-15/16 in