Mixing Valve
Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 10 Nm. (88 in. lbs) of torque
- Electrically limited to 90 degrees shaft rotation
- 117 second open or close time at 60 Hz
- Designed to operate all tekmar brass mixing valves
- It is compatible with any control having a 24 V (ac) floating output
Specifications
- Type:
- T743
- UPC:
- 779655074307