Outdoor 2-3/4 in. Thermostat Sensor
Outdoor 2-3/4 in. Thermostat Sensor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 10K (type 2 and 3), 5K, 12K and 20K resistance setting options
- Low transmitter battery status indicator on the receiver
- Compatible with all tekmar controls and thermostats as well as other manufacturers products
- 8 walls / 250 ft. (75 m) indoor range
- Long battery life (minimum 10 years) with included 1.5V Lithium AA batteries
- 5000 FT (1500 m) open range
- Transmitter temperature range of -40 degrees F to 140 degrees F (-40 degrees C to 60 degrees C)
- Power and communication indicator lights
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2 in
- FM Approved:
- No
- Height:
- 5-3/16 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Temperature Range:
- -40 to 140 Deg F (-40 To 60 Deg C)
- Thermostat Sensor Type:
- Outdoor
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 2-3/4 in