Call for Pricing
Call for Pricing
This product requires certification to purchase.

Thermostat With Sensor

This product has been replaced by

Tekmar Control Systems White 1-Stage Heat Thermostat
Tekmar Control Systems 15/16 in. 1-Stage Heat Thermostat
Manufacturer Part #519
Tekmar Control Systems

TekmarNet® Thermostat With Sensor

Brand image

This product has been replaced by

Tekmar Control Systems White 1-Stage Heat Thermostat
Tekmar Control Systems 15/16 in. 1-Stage Heat Thermostat
Manufacturer Part #519
Tekmar Control Systems

TekmarNet® Thermostat With Sensor

  • Fast #
  • Part #T509
  • Item #2971875
  • Manufacturer Part #509
3.6 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Auto heating cycle
  • Auxiliary sensor input
  • Freeze protection
  • Included slab sensor
  • Pulse width modulation
  • Slab minimum and maximum settings
  • Requires Certification

Specifications

Collection:
TekmarNet®
Color Finish Name:
White
Depth:
13/16 in
Height:
2-7/8 in
Power Source:
Electric
Programmability:
Programmable
Touch Screen:
No
Volts:
24V
Width:
2-7/8 in



Call for Pricing
Call for Pricing