Two Stage Boiler Control
Two Stage Boiler Control
Product Details
Product Details
- Hydronic heating, outdoor reset, setpoint and DHW systems
- Control boiler operating temperature and pump operation
- Mutli-stage boiler control, from 2 to 9 stages
- Accomodates single stage or multi stage boilers, rotation option
- Outdoor reset, setpoint and/or domestic hot water temperature control
- WWSD for system pump and boilers with exercising
- Complete with outdoor sensor 070 and boiler sensor 071
Specifications
- Depth:
- 2-13/16
- Height:
- 6-5/8
- Material:
- Plastic
- UPC:
- 779655026108
- Volts:
- 120V
- Width:
- 7-9/16