This product requires certification to purchase.

HPR-31 Hydrant Pressure Recorder Security Cover in Grey

Telog Instruments

HPR-31 Hydrant Pressure Recorder Security Cover in Grey

  • Fast #
  • Part #TAHSCG
  • Item #4929479
  • Manufacturer Part #HSC-G
5 out of 5 Customer Rating
Telog Instruments

HPR-31 Hydrant Pressure Recorder Security Cover in Grey

  • Fast #
  • Part #TAHSCG
  • Item #4929479
  • Manufacturer Part #HSC-G
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Accessory for digital logger
  • With lockout hasps
  • Requires Certification

Specifications

Brand Model Compatibility:
HPR-31
Color Finish Name:
Grey
FM Approved:
No
Material:
Plastic
NSF Certified:
No
Product Type:
Security Cover