3/4 in. x 22 ft. Black Splicing Tape
2155 3/4 in. x 22 ft. Black Splicing Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rubber resin provides excellent adherence
- Self-fusing rubber backing offers durability and resists tears as well as abrasion
- Withstands temperatures up to 176 °F (80 °C)
- UL Listed and RoHS 2011/65/EU Compliant
Documents
Specifications
- Application:
- Electrical, Insulation, Splicing
- Collection:
- 2155
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 22 ft
- Material:
- Rubber
- Product Type:
- Splicing Tape
- Size:
- 3/4 in x 22 ft
- Thickness:
- 30 mil
- UL Listed:
- Yes
- UPC:
- 054007503484
- Width:
- 3/4 in