60 X 36 Drop In Acrylic Whirlpool Tempest White
Tempest 60 X 36 Drop In Acrylic Whirlpool Tempest White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Relaxing armrests
- Textured bottom
- Alcove installation
- Drop-in installation
- Maximum 50 imp. gal., 60 US gal., 227 l. Minimum 33 imp. gal., 40 US gal., 150 l.
- White or biscuit cushion
Specifications
- Bathtub Shape:
- Rectangle
- Capacity:
- 42 gal
- Collection:
- Tempest
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- End
- Height:
- 18-7/8 in
- Installation Type:
- Alcove
- Length:
- 59-7/8 in
- Material:
- Acrylic
- UPC:
- 623163526233
- Width:
- 36 in