This product requires certification to purchase.

59-3/4 x 41 in. Drop-In Bathtub with End Drain in Biscuit

MAAX

Temple 59-3/4 x 41 in. Drop-In Bathtub with End Drain in Biscuit

  • Fast #
  • Part #M100027000007000
  • Item #2228650
  • Manufacturer Part #100027-000-007-000
4.2 out of 5 Customer Rating
Brand image
MAAX

Temple 59-3/4 x 41 in. Drop-In Bathtub with End Drain in Biscuit

  • Fast #
  • Part #M100027000007000
  • Item #2228650
  • Manufacturer Part #100027-000-007-000
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rectangular bathtub with oval bathing well
  • Drop-in installation
  • Optional nailing flange
  • Armrest and textured floor
  • End drain
  • Requires Certification

Specifications

Bathtub Shape:
Rectangle
Capacity:
46 gal
Collection:
Temple
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
41 in
Drain Location:
End
Height:
18-3/4 in
Installation Type:
Alcove
Material:
Plastic
Overall Length:
59-3/4 in
Overall Width:
41 in
UPC:
623163132038