10 Ton 1/4 hp Two Stage R-410A Commercial Air Conditioner Condenser
10 Ton 1/4 hp Two Stage R-410A Commercial Air Conditioner Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Two stage cooling capacity control on 120 to 240 models
- Round copper tube aluminum plate fin (RTPF) condenser coils on all models
- Brass suction and liquid line service valves
- Full perimeter base rail with built-in rigging adapters and fork truck slots
- Galvanized steel cabinet with pre-painted exterior panels and primer-coated interior panels tested to 500 hr salt spray protection
- Fully hermetic scroll compressors with crankcase heater
- Compressors mounted on independent vibration isolators
- Comfort Alert™ diagnostic board
- LED go-no-go and fault code
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 117000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Lanced
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Direct Drive
- Decibel Rating (dB):
- 83.2 dB
- EER:
- 11.2
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Energy Star Most Efficient:
- No
- Factory Std. Refrigerant Charge:
- 144 oz
- Height:
- 50 in
- Horsepower:
- 1/4 hp
- Length:
- 60 in
- Liquid Line (OD):
- 1/2 in
- Lock Rotor Amps (LRA):
- 130
- Max CFM:
- 6000 cfm
- Max Fuse Size:
- 60
- Maximum Overcurrent Protection (MOP):
- 30
- Minimum Circuit Ampacity (MCA):
- 21
- Number of Condenser Fan Motors:
- 2
- Phase:
- Three Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rated Load Amps (RLA):
- 15.1
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 10 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Watts:
- 10.4 kW
- Weight:
- 450 lb
- Width:
- 46 in