12.5 Ton 1/4 hp Two Stage R-410A Commercial Air Conditioner Condenser
12.5 Ton 1/4 hp Two Stage R-410A Commercial Air Conditioner Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 148000 Btu/h
- CEC Compliant:
- For Sale in CA
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Direct Drive
- Decibel Rating (dB):
- 82.6 dB
- Factory Std. Refrigerant Charge:
- 144 oz
- Height:
- 50 in
- Horsepower:
- 1/4 hp
- Length:
- 60 in
- Liquid Line (OD):
- 5/8 in
- Max Fuse Size:
- 25
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 12.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 46 in