30 x 36 in. MERV 4 Media Air Filter
30 x 36 in. MERV 4 Media Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MERV 4
- Media Air Filter
Specifications
- Disposable:
- No
- Filter Type:
- Media
- Height:
- 36
- IAPMO Listed:
- No
- MERV Rating:
- 4
- Material:
- Aluminum
- Product Type:
- Air Filter
- Size:
- 30 in x 36 in
- Width:
- 30