7.5 Ton Single Stage R-410A Commercial Heat Pump Condenser
7.5 Ton Single Stage R-410A Commercial Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 89000 Btu/h
- BTU Heat Rating:
- 87000 Btu/h
- Coil Type:
- Plate Fin
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 82 dB
- Depth:
- 45-7/8 in
- ETL Listed:
- Yes
- Height:
- 42-3/8 in
- Horsepower:
- 1/4 hp
- IEER:
- 12.0
- Liquid Line (OD):
- 1/2 in
- Max Fuse Size:
- 50
- RPM:
- 1100
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 7.5 Ton
- Tonnage:
- 6 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 483 lb
- Width:
- 59-3/8 in