This product requires certification to purchase.

Multi Single-Stage Gas 120000 BTU Furnace

International Comfort Products

F9MXE Series Multi Single-Stage Gas 120000 BTU Furnace

  • Fast #
  • Part #IF9MXE1202422A
  • Item #5053745
  • Manufacturer Part #F9MXE1202422A
5 out of 5 Customer Rating
Brand image
International Comfort Products

F9MXE Series Multi Single-Stage Gas 120000 BTU Furnace

  • Fast #
  • Part #IF9MXE1202422A
  • Item #5053745
  • Manufacturer Part #F9MXE1202422A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Ignition type silicon nitride
  • Up to 96% AFUE in upflow and horizontal positions, up to 95% AFUE in downflow
  • Xtra SEER ECM blower motor
  • Supports single and two stage cooling units
  • Approved for twinning application (0601412 through 1202422) with accessory (order separately)
  • Approved for manufactured housing/mobile home applications (0401410 through 1202420) with accessory (order separately)
  • Dehumidification feature in cooling
  • Low NOx units are designed for California installations and meet 40 ng/J NOx emissions, can be installed in air quality management districts with a 40 ng/J NOx emissions requirement
  • Cabinet air leakage less than 2% at 1 in WC and cabinet air leakage less than 1.4% at 1/2 in WC when tested in accordance with ASHRAE standard 193
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
96.00 %
AMP:
14.3
BTU:
120000
BTU Heat Rating:
117000 Btu/h
Blower Type:
ECM
CEC Compliant:
For Sale in CA
CFM:
2200 ft3/min
Collection:
F9MXE Series
Configuration:
Horizontal Left, Horizontal Right, Upflow
Depth:
29-1/2 in
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Fuel Type:
Natural Gas
Gas Valve Stages:
Variable (Modulating)
Heat Exchanger Type:
Stainless Steel
Height:
35 in
Horsepower:
3/4 hp
Ignition System:
Silicon Nitride Direct Ignition
Input (MBH):
120 MBH
Length:
29-1/2 in
MBH:
117
Max Fuse Size:
15
Number of Burners:
6
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A;R-454B
Temperature Range:
40 to 70 Deg F
Tonnage:
6 Ton
Vent Type:
Direct Vent
Volts:
115V
Width:
24-1/2 in