5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
N4A3 Series 5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance
- Single-stage compressor operation
- Durably built to with stand bad weather and debris
- Designed for corrosion resistance and lasting performance
- 10 year parts limited warranty
- Efficient, single stage scroll compressor
- Single speed fan motor
- System protecting filter drier
- Durable, protective inlet grille panels allow easy coil cleaning
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 34.2
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 4050 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- N4A3 Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 78 dB
- Depth:
- 31-3/16 in
- EER:
- 11.0
- Factory Std. Refrigerant Charge:
- 131.04 oz
- Height:
- 25-1/2 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 4050 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- RPM:
- 800
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 13.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 199 lb
- Width:
- 31-3/16 in