This product requires certification to purchase.

80% AFUE - 100,000 BTU - Downflow/Horizontal/Upflow - ECM - Furnace

International Comfort Products

N80ESU 80% AFUE - 100,000 BTU - Downflow/Horizontal/Upflow - ECM - Furnace

  • Fast #
  • Part #IN80ESU1002120A
  • Item #7940199
  • Manufacturer Part #N80ESU1002120A
3.6 out of 5 Customer Rating
Brand image
International Comfort Products

N80ESU 80% AFUE - 100,000 BTU - Downflow/Horizontal/Upflow - ECM - Furnace

  • Fast #
  • Part #IN80ESU1002120A
  • Item #7940199
  • Manufacturer Part #N80ESU1002120A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Ultra low NOx model
  • Quiet performance
  • Multi-speed blower motor and single stage gas valve also provide even levels of temperature control and comfort
  • Fully insulated cabinet helps keep the heat moving to your ductwork
  • Dual fuel capable with a compatible heat pump and thermostat for energy saving heating performance
  • Air purifier and humidifier compatible
  • 10 years parts limited warranty upon timely registration
  • 20 years heat exchanger limited warranty
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80.00 %
AMP:
17.3
ANSI:
ANSI Z223.1
BTU:
100000
BTU Heat Rating:
81000 Btu/h
Blower Type:
ECM
CFM:
2000 ft3/min
Collection:
N80ESU
Condensing:
No
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
29 in
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
Multi
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Stainless Steel
Height:
33-1/4 in
Horsepower:
1 hp
Ignition System:
Hot Surface Ignition
Input (MBH):
100 MBH
Length:
29 in
MBH:
81
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A;R-454B
Temperature Range:
25 to 55 Deg F
Tonnage:
8 Ton
UL Listed:
Yes
Volts:
115V
Weight:
130 lb
Width:
21 in