4 Ton 36 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Day & Night®

RGV Series 4 Ton 36 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

RGV Series 4 Ton 36 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IRGV048HLFA0AAA
  • Item #7957757
  • Manufacturer Part #RGV048HLFA0AAA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

AFUE:
82.00 %
Application:
Commercial
BTU:
48000
Coil Type:
Evaporator
Collection:
RGV Series
Compressor Type:
Scroll
Configuration:
Convertible, Horizontal
Decibel Rating (dB):
79 dB
EER:
11.0
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Stainless Steel
Height:
41-1/4 in
Horsepower:
1/4 hp
Ignition System:
Direct Spark Ignition
Length:
74-3/8 in
MBH:
48
Phase:
Three Phase
Power Source:
Electric, Gas
RPM:
1100
Refrigerant:
R-410A
SEER:
14.0
Stages:
1C
Tonnage:
4 Ton
UL Listed:
No
Volts:
208/230V
Width:
59-1/2 in