5 Ton 60 MBH 460V Commercial Packaged Gas/Electric Unit
RGV Series 5 Ton 60 MBH 460V Commercial Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AFUE:
- 82.00 %
- Application:
- Commercial
- BTU:
- 60000
- BTU Cooling Rating:
- 58500 Btu/h
- BTU Heat Rating:
- 130000 Btu/h
- Coil Type:
- Evaporator
- Collection:
- RGV Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Horizontal
- Decibel Rating (dB):
- 79 dB
- EER:
- 11.0
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 33-3/8 in
- Horsepower:
- 1/4 hp
- Length:
- 74-3/8 in
- MBH:
- 60
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Stages:
- 1C
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 460V
- Width:
- 46-5/8 in