5 Tons 230V Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Day & Night®

RGV Series 5 Tons 230V Commercial Packaged Gas/Electric Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

RGV Series 5 Tons 230V Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IRGV060HGFA0AAA
  • Item #9523410
  • Manufacturer Part #RGV060HGFA0AAA
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

Application:
Commercial
Coil Type:
Evaporator
Collection:
RGV Series
Configuration:
Convertible, Horizontal
Decibel Rating (dB):
79 dB
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Stainless Steel
Horsepower:
1/4 hp
Length:
74-3/8 in
MBH:
60
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14.0
Stages:
1C
Tonnage:
5 Ton
Volts:
208/230V