6 Ton 72 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Day & Night®

RGV Series 6 Ton 72 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

RGV Series 6 Ton 72 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IRGV072HDFA0AAA
  • Item #7845518
  • Manufacturer Part #RGV072HDFA0AAA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
136, 17.5
Application:
Commercial
BTU:
72000
BTU Cooling Rating:
70000 Btu/h
BTU Heat Rating:
150000 Btu/h
Blower Type:
Direct Drive
CFM:
3000 ft3/min
Coil Type:
Evaporator
Collection:
RGV Series
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
85.6 dB
Depth:
46-5/8 in
EER:
11.0
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Height:
41-3/8 in
Horsepower:
1/4 hp
IEER Range:
14.0 - 99.9
MBH:
72
Material:
Aluminum, Copper, Steel
Max CFM:
3350 cfm
Phase:
Three Phase
Power Source:
Electric, Gas
RPM:
1100
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Stages:
2C
Tonnage:
6 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
6.4 kW
Weight:
607 lb
Width:
74-3/8 in