This product requires certification to purchase.

12-1/2x360 ft 140nl n/wov 500 sy

TenCate

Mirafi® 12-1/2x360 ft 140nl n/wov 500 sy

  • Fast #
  • Part #T140NL125360
  • Item #10213304
  • Manufacturer Part #140NL/12.5/360
5 out of 5 Customer Rating
Brand image
TenCate

Mirafi® 12-1/2x360 ft 140nl n/wov 500 sy

  • Fast #
  • Part #T140NL125360
  • Item #10213304
  • Manufacturer Part #140NL/12.5/360
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mirafi® N-Series polypropylene nonwoven geotextiles easily conform to the ground or trench surface for trouble free installation
  • Mirafi® N-Series geotextiles withstand installation stresses with high puncture and tear resistance
  • High permittivity properties provide high water flow rates while providing excellent soil retention
  • Mirafi® N-Series geotextiles are chemically stable in a wide range of aggressive environments
  • Mirafi® N-Series geotextiles provide economical solutions to many civil engineering applications including a cost effective alternative to graded aggregate filters
  • Requires Certification

Specifications

ASTM:
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Collection:
Mirafi®
Length:
360 ft
Material:
Plastic
Material Type:
Non-woven Polypropylene
Size:
12-1/2 ft x 360 ft
Waterworks Application:
Drainage
Width:
12-1/2 ft