13.1 x 164 ft. BXG12 Grid
Mirafi® 13.1 x 164 ft. BXG12 Grid
Product Details
Product Details
- Quick installation
- Offers high strength at low strain and are designed for maximum bearing capacity and shear resistance
- Excellent durability and long term performance
- Superior soil confinement
- Cross-roll direction strength when panels sewn together
Documents
Specifications
- ASTM:
- ASTM D-4355
- Collection:
- Mirafi®
- Length:
- 164
- Material Type:
- Polyester