15x360 ft 140n n/wov 600sy
Mirafi® 15x360 ft 140n n/wov 600sy
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mirafi® N-Series polypropylene nonwoven geotextiles easily conform to the ground or trench surface for trouble free installation
- Mirafi® N-Series geotextiles withstand installation stresses with high puncture and tear resistance
- High permittivity properties provide high water flow rates while providing excellent soil retention
- Mirafi® N-Series geotextiles are chemically stable in a wide range of aggressive environments
- Mirafi® N-Series geotextiles provide economical solutions to many civil engineering applications including a cost effective alternative to graded aggregate filters
Specifications
- ASTM:
- ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
- Collection:
- Mirafi®
- Length:
- 360
- Material:
- Plastic
- Material Type:
- Non-woven Polypropylene
- Size:
- 15 ft x 360 ft
- Type:
- ACF140N15360
- Waterworks Application:
- Drainage
- Width:
- 15