MIRAFI FW700 Woven 6X300 200 SY
Mirafi FW-Series MIRAFI FW700 Woven 6X300 200 SY
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mirafi® FW700 geotextile is inert to biological degradation and resists naturally encountered chemicals, alkalis, and acids
- Mirafi® FW700 geotextile composed of polypropylene yarns, which are woven into a stable network such that the yarns retain their relative position
Specifications
- ASTM:
- ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
- Collection:
- Mirafi FW-Series
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- Woven Polypropylene
- Size:
- 6 ft x 300 ft
- Type:
- TFW7006300
- Waterworks Application:
- Drainage
- Width:
- 6 ft