This product requires certification to purchase.

mirafi hp770 wov 15x300 500 sy

TenCate

Mirafi® N-Series mirafi hp770 wov 15x300 500 sy

  • Fast #
  • Part #THP77015300
  • Item #10213368
  • Manufacturer Part #HP770/15/300
3.9 out of 5 Customer Rating
Brand image
TenCate

Mirafi® N-Series mirafi hp770 wov 15x300 500 sy

  • Fast #
  • Part #THP77015300
  • Item #10213368
  • Manufacturer Part #HP770/15/300
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Mirafi® HP770 geotextile is composed of high-tenacity polypropylene yarns, which are woven into a network such that the yarns retain their relative position
  • Mirafi® HP770 geotextile is inert to biological degradation and resistant to naturally encountered chemicals, alkalis, and acids
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-4355, ASTM D-4491, ASTM D-4595, ASTM D-4751
Collection:
Mirafi® N-Series
Length:
300
Material:
Plastic
Material Type:
Polypropylene
Type:
THP77015300RL
Width:
15