This product requires certification to purchase.

200 ft. Plastic Grid

TenCate

Miragrid® 200 ft. Plastic Grid

  • Fast #
  • Part #MMRT20XT12MRT
  • Item #2885899
  • Manufacturer Part #20XT/12/MRT
4.6 out of 5 Customer Rating
Brand image
TenCate

Miragrid® 200 ft. Plastic Grid

  • Fast #
  • Part #MMRT20XT12MRT
  • Item #2885899
  • Manufacturer Part #20XT/12/MRT
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-5261
Collection:
Miragrid®
Length:
200
Material Type:
Polyester