This product requires certification to purchase.

200 x 12 ft. 5900 lb./ft. Grid

TenCate

Miragrid® 7XT 200 x 12 ft. 5900 lb./ft. Grid

  • Fast #
  • Part #T7XT12200
  • Item #10213344
  • Manufacturer Part #7XT/12/200
3.3 out of 5 Customer Rating
Brand image
TenCate

Miragrid® 7XT 200 x 12 ft. 5900 lb./ft. Grid

  • Fast #
  • Part #T7XT12200
  • Item #10213344
  • Manufacturer Part #7XT/12/200
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High long-term design strengths (LTDS) - Geogrids have more than 220,000 hours of tension creep testing performed at an independent test laboratory
  • Credible - dependable long term strength assured
  • Cost effective - creep resistant polyester fibers provide higher allowable tensile strength, minimizing the required number of Geogrid layers. Wide rolls significantly reducing placement time, lowering cost
  • Light weight - easy to handle and no sharp edges
  • Flexible, tough - minimizes movement of soil structure
  • Custom fabrication - rolls fabricated to meet your specific project requirements
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-4354, ASTM D-5261, ASTM D-5262, ASTM D-6637, ASTM D-6992
Collection:
Miragrid® 7XT
Length:
200
Material:
Plastic
Material Type:
PVC, Polyester
Tensile Strength:
5900 lbs/ft
Width:
12