TENERIFE THREADED RING ONLY FOR R23 R44 R45 R47 AND R46 SHOWER TRIMS IN MATTE BLACK
TENERIFE THREADED RING ONLY FOR R23 R44 R45 R47 AND R46 SHOWER TRIMS IN MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- R23, R44, R4
- GSA Approved:
- No
- Hardware Included:
- Yes
- Hose Length:
- 59
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Type:
- RR94045559MB
- UL Listed:
- No
- UPC:
- 824438619951