This product requires certification to purchase.

29-3/4 x 20-3/4 x 49 x 20 in. Floor Burnisher

Tennant

29-3/4 x 20-3/4 x 49 x 20 in. Floor Burnisher

  • Fast #
  • Part #T9007347
  • Item #7434862
  • Manufacturer Part #9007347
4.1 out of 5 Customer Rating
Brand image
Tennant

29-3/4 x 20-3/4 x 49 x 20 in. Floor Burnisher

  • Fast #
  • Part #T9007347
  • Item #7434862
  • Manufacturer Part #9007347
4.1 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lock-out safety switch, pad driver, and free-floating handle for user comfort and better performance
  • Made of rotationally-molded polyethylene that won't crack, dent, rust or corrode
  • The Speedshine™ line of high speed burnishers deliver excellent gloss performance on a variety of finished floors
  • Easily maneuver around furniture, radiators and toe kicks with this unit's low profile base
  • Get shiny floors on a variety of finished surfaces with 1,600 rpm in working position
  • 70 dBA sound level and low vibration for quiet cleaning and operator comfort
  • Requires Certification

Specifications

Cord Length:
75 ft
Decibel Rating (dB):
70 dB
Height:
49 in
Length:
29-3/4 in
Pad Size:
20 in
RPM:
1600
Volts:
120V
Weight:
68 lb
Width:
20-3/4 in