This product requires certification to purchase.

48 x 20 x 20 in. Automatic Scrubber

Tennant

48 x 20 x 20 in. Automatic Scrubber

  • Fast #
  • Part #T9022003
  • Item #10150271
  • Manufacturer Part #9022003
5 out of 5 Customer Rating
Brand image
Tennant

48 x 20 x 20 in. Automatic Scrubber

  • Fast #
  • Part #T9022003
  • Item #10150271
  • Manufacturer Part #9022003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
20 in
Height:
38 in
Length:
48 in
Product Type:
Scrubber
Volts:
24V
Weight:
357 lb
Width:
20 in