This product requires certification to purchase.

197 x 12-1/2 ft. Grid

Tensar Polytechnologies

InterAx® Foundation NXF™ 197 x 12-1/2 ft. Grid

  • Fast #
  • Part #TNXF3860
  • Item #10131273
  • Manufacturer Part #NXF3860
3.3 out of 5 Customer Rating
Brand image
Tensar Polytechnologies

InterAx® Foundation NXF™ 197 x 12-1/2 ft. Grid

  • Fast #
  • Part #TNXF3860
  • Item #10131273
  • Manufacturer Part #NXF3860
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
InterAx® Foundation NXF™
Length:
197
Material:
Plastic
Material Type:
Polymer
Width:
12-1/2