328 x 15-1/2 ft. Grid
InterAx® NX650™ 328 x 15-1/2 ft. Grid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Costly delays and strained budgets don't have to be the norm. Speed construction and save up to 70% in aggregate section reduction
- Most advanced geosynthetic made for trafficked surfaces and foundations
- Ideal for subgrade stabilization, pavements, and working platforms
- Optimized geometry for maximum confinement of granular fill, creating the most efficient stabilized layer
- Advanced material science to improve compaction and restrict movement over time, retaining the stiffness long term and further enhancing performance
- Results in a more resilient solution that will with stand severe weather events, the increasing impact of climate change, and other challenging environmental conditions
Specifications
- Collection:
- InterAx® NX650™
- Length:
- 328 ft
- Material:
- Plastic
- Material Type:
- Polymer
- Width:
- 15-1/2 ft